zł352.70
Bez podatku VAT
zł433.82
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
For making replacement O-rings on the spot, easy to handle, ready for use in just a second.
Kit contains: seven standard diameter sizes of nitrile cord in 1200mm lengths, splicing jig, safety knife and Loctite® 406 instant adhesive (one or two bottles).
Gap fill: 0.05mm.
Colour: clear.
Temperature: -40 to +120°C.
Comment: kit including Loctite® 406 and lengths of various diameters of nitrile rubber 'O' ring cord.
Atrybut | Wartość |
---|---|
Brand | Loctite |
ECLASS Code | 23070601 |
Funkcje oporu | Woda |
Materiał | Kauczuk nitrylowy (NBR) |
Nr części MFR | 480166 |
UNSPSC Code | 31411900 |
Zakres temperatury pracy | -40 to 120° |