zł19.20
Bez podatku VAT
zł23.62
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Stag White
Linseed oil-based, lead-free jointing compound. Its smooth consistency allows easy dismantling of joints when required, also acts as a temporary lubricant during assembly of threaded pipework. Suitable for use on flanged or screw threaded joints. Used extensively in the plumbing and gas fitting industries. White colour.
Conforms BS 6956: Part 5: 1992.
Size: 400g.
Atrybut | Wartość |
---|---|
Brand | Stag |
ECLASS Code | 22170390 |
Kolor | Biały |
Nr części MFR | 216215 |
Rodzaj opakowania | Cyna |
Skład produktu | Pasta |
UNSPSC Code | 31201606 |