zł259.70
Bez podatku VAT
zł319.43
Z VAT
Przegląd
Specyfikacja produktu
53-01-37
Tough and durable for multiple re-use wet or dry. Absorbs up to four times its weight in water. Absorbs oil and solvents. It is low-linting leaves behind virtually no lint. No additives to contaminate surfaces, soft enough for polishing and finishing. Solvent resistant - stands up to MEK, isopropyl alcohol and other solvents or cleaning agents without falling apart.
Applications: Aviation, manufacturing, painting, auto and machinery repair, printing, graphic arts, and more.
Roll type: Perforated
Roll dimensions: 300 x 380mm.
Wipes per roll: 400.
Atrybut | Wartość |
---|---|
• Typ: | Rolka wycieraczek środkowego podawania |
Arkusze na rolkę/pudełko | 400 |
Brand | Harrison Wipes |
ECLASS Code | 40030201 |
Kolor | niebieski |
Liczba w opakowaniu | 1 |
Liczba warstw | 1 |
Nr części MFR | STC78 55 CROM |
UNSPSC Code | 47120000 |