zł43184.00
Bez podatku VAT
zł53116.32
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
ETM-2VS R8 Variable Speed 1-199-200
3 AXIS DRO - Power feed to three axis. Versatile machine for drilling - milling and boring operations. Heavy-duty and sturdy machine is made of meehanite casting of generous proportion. Rigid machine is rated for continuous use and will give you longer life expectancy. Accurate engineering tolerances have been met by highly skilled engineers during manufacture. 3hp motor allows you to take large cuts during your production runs. R8 spindle allows you to use a large selection of standard tooling. Automatic stop is to up/down feed at the end of the pre-set travel. Angular positioning to left/right through worm and gear for ease. Reversible switch allows you to run spindle clock and counter clockwise. Centralised one shot lubrication ensures lubrication to all parts otherwise inaccessible. Metric dials with DRO allow you to work in either inch or metric calibrations. Hardened slide ways gives the machine much longer production life. Quill feed at three rates of feed give you the option to select the correct feed to quill to suit your individual production requirements. Servo type variable longitudinal cross and vertical feed and rapid. Electrically interlocked spindle guard conforms to the latest CE regulations and Health and Safety Standards.
Standard accessories:
Power feed to quill - three rates. Servo type longitudinal, cross and vertical feed and rapid. One shot lubrication. Coolant system. Electrically interlocked spindle guard.
Low volt machine light.
Specifications:
Table size: 228 x 1245mm.
Table travel (long): 838mm.
Saddle travel (cross): 300mm.
Knee travel (vertical): 400mm.
Quill travel: 127mm.
Ram travel: 315mm.
Spindle motor: 2.2kW (3hp).
Spindle taper: R8.
Quill power feed: 0.04, 0.08, 0.15mm/rev.
Spindle speeds: 70 - 4200 variable speed.
Overall length: 1700mm.
Overall width: 1600mm.
Overall height: 2130mm.
Spindle to table: min. 0mm, max. 415mm.
Spindle to column: min. 170mm, max. 485mm.
Atrybut | Wartość |
---|---|
• Typ: | Projekt uchwytu ręcznego Torque-Zone™ |
Brand | Excel |
Całkowita długość | 140cm |
Całkowita szerokość | 1470mm |
Całkowita wysokość | 203cm |
ECLASS Code | 36600390 |
Faza | Jednofazowy |
Liczba prędkości wrzeciona | Zmienna |
Maksymalna prędkość wrzeciona | 4200rpm |
Maximum Spindle to Column | 485mm |
Maximum Spindle to Table | 350ccmm |
Minimalna prędkość wrzeciona | 60rpm |
Minimum Spindle to Column | 170mm |
Minimum Spindle to Table | 0mm |
Moc | 3hp |
Napięcie | 240V |
Nr części MFR | 1-199-200 |
Number of T-Slots | 3 |
Quill Diameter | 127mm |
Spindle Speed Control | Variable Speed Pulley |
Standardy spełnione | Certyfikat CE |
Stożek wrzeciona | R8 |
Table Length | 1246mm |
Table Width | 230mm |
UNSPSC Code | 23242500 |
Wielkość rowka T | 16mm |
Wymiary | 1400 x 1470 x 2033mm |
X-axis Travel | 840mm |
Y-axis Travel | 305mm |
Z-axis Travel | 350ccmm |