zł59.60
Bez podatku VAT
zł73.31
Z VAT
Przegląd
Specyfikacja produktu
Self-Centering Type
Bonded Washers were originally designed to replace copper type washers in high-pressure systems.
These bonded washers comprise of a metal washer and an elastomeric ring bonded inside the diameter. The metal washer prevents over-compression and limits deformation of the elastomeric ring.
Advantages;
Reliable low and high pressure sealing.
High and low temperature capabilities.
Bolt torque is reduced with no loss of tightening load.
Atrybut | Wartość |
---|---|
• Grubość: | 2.47mm |
Brand | (Unbranded) |
Materiał | Stal miękka |
Materiał uszczelnienia | Średni nitryl |
Obróbka powierzchniowa | Blacha cynkowa pasywowana |
Średnica zewnętrzna | 28.58mm |
UNSPSC Code | 31161818 |