zł9.62
Bez podatku VAT
zł11.83
Z VAT
Przegląd
Specyfikacja produktu
Manufactured from spring steel and Bright Zinc-Plated (BZP), these rectangular section spring washers possess a single coil and are available in a range of metric sizes.
Features and Benefits
• Manufactured from spring steel which is highly durable
• Available in a range of metric sizes to suit your exact needs
• Bright Zinc Plating (BZP) protects the product against corrosion as well as general wear and tear
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 127B
• NEN 1197B
• BS 4464 B
• NF E25-515
Atrybut | Wartość |
---|---|
• Grubość: | 2mm |
Brand | Qualfast |
For nom. size | M8 |
Ilość pudełek | 200 |
Materiał | Stal sprężynowa |
Obróbka powierzchniowa | Ocynkowana |
Średnica | 14.8 |
Średnica otworu | 8.1mm |
UNSPSC Code | 31161811 |