zł60.40
Bez podatku VAT
zł74.29
Z VAT
Przegląd
Specyfikacja produktu
Much time and trouble is taken in locating holes, or in other machine operations, which must be carried out accurately, relative to a given datum. In most cases an accuracy of the order of .001” is sufficient and a jig borer is not available. The centre locator provides a quick and efficient means of establishing the required position and can be used by an unskilled operator. Indicates the relation between the centre line of any machine spindle and a datum face to within .0005” by the ‘run-off’ method and to within .0002” by using the light ‘line’ method. Although ideal for use on mills the locator can also be used on drills, lathes or any other rotating machinery employing a chuck.
Atrybut | Wartość |
---|---|
Brand | Huffam |
Całkowita długość | 75mm |
ECLASS Code | 23049190 |
Rodzaj narzędzia | Rozszerzenie środkownika |
Średnica korpusu | 12mm |
Średnica trzpienia | 10mm |
Typ łodygi | Równoległe zakończone |
UNSPSC Code | 23153013 |