zł241.70
Bez podatku VAT
zł297.29
Z VAT
Przegląd
Specyfikacja produktu
Capable of tensioning a chain safely. Won't spring open when in use and they do not open if the chain looses tension whilst in transit. When released there is no sudden release of pressure. Manufactured from drop-forged heat-treated steel for extra strength, and fitted with a quality easy action incremental ratchet. Supplied with a welded link and grab hook at both ends.
Atrybut | Wartość |
---|---|
Brand | Ttc Lifting Gear |
Długość rękojeści | 354mm |
Maximum Chain Size | 12mm |
Minimum Chain Size | 10mm |
Nr części MFR | RLB10-12 |
Przełamywanie napięcia | 14900kg |
UNSPSC Code | 26111533 |
Waga | 5.86kg |