zł51.70
Bez podatku VAT
zł63.59
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
This range of precision ground flat stock is manufactured from O1 Tool Steel and is available in a wide range of metric sizes. The general purpose grade material is commonly used in tool making applications and each piece comes with saw cut ends and all four surfaces and edges ground. All pieces are 500mm in length and 2mm in thickness to allow you to avoid material wastage and select the right product for your requirements. Ideal for oil hardening as they are supplied in an annealed condition.
Features and Benefits
• Supplied in an annealed condition making it easier for you to manipulate the material in a way which suits your requirements
• Offers durability, gives excellent wear resistance and holds an excellent cutting edge for product longevity
• Saves you time as there's no need to mill or grind from a raw material plate
• Available in a wide range of metric sizes to help avoid material losses as you can purchase the size required for your individual application
• With a steel grade of 1.2510/O1 this product is easy to oil harden and is one of the most commonly used for this purpose
• Has a high dimensional stability allowing you to work in challenging environments and temperatures
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Atrybut | Wartość |
---|---|
• Grubość: | 2mm |
Aplikacje | Centra tokarskie Dokładnie impregnowany smarami z oleju mineralnego i grafitem Dziurki do rysowania Formy z tworzyw sztucznych Noże do obróbki drewna Precyzyjne narzędzia pomiarowe |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
Długość | 500mm |
EAN | 5036140235724 |
ECLASS Code | 35010311 |
Length Tolerance | -10 |
Standardy spełnione | DIN Grade 1.2510 (100MnCrW1) |
Szerokość | 10mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width Tolerance | -0.2 |