zł71.60
Bez podatku VAT
zł88.07
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
An excellent general purpose grade tool steel, this precision ground flat stock is available to purchase in a wide range of metric sizes. Supplied as 1.2510/O1 grade steel in an annealed state with both ends saw cut and every surface ground flat. The product is suitable for oil hardening once your desired shape has been achieved. Each bar offers good durability, gives excellent wear resistance and holds a good cutting edge. Whilst each individual product differs in width, they all have a lenght of 500mm and a thickness of 5mm.
Features and Benefits
• Manufactured from 1.2510/O1 steel which offers durability, high resistance to wear and tear and keep s a good cutting edge
• Supplied annealed to offer you more flexibility when making your tool before oil hardening
• Saves you time and energy as you don't need to mill and saw your tool from a raw material plate
• Avoids material wastage as the tool steel is available in a variety of sizes to suit your needs
• Has a high dimensional stability which ensures longevity of your manufactured tool
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Atrybut | Wartość |
---|---|
• Grubość: | 5mm |
Aplikacje | Centra tokarskie Dokładnie impregnowany smarami z oleju mineralnego i grafitem Dziurki do rysowania Formy z tworzyw sztucznych Noże do obróbki drewna Precyzyjne narzędzia pomiarowe |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
Długość | 500mm |
EAN | 5036140236219 |
ECLASS Code | 35010311 |
Length Tolerance | -10 |
Standardy spełnione | DIN Grade 1.2510 (100MnCrW1) |
Szerokość | 15mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width Tolerance | -0.2 |