logo

Indexa

0.020"x6"x100" STEEL SHIM

SKU:

IND4151025R

MPN:

.

zł125.90

Bez podatku VAT

zł154.86

Z VAT

NIEDOSTĘPNE

    Przegląd

    This steel packing shim is supplied as a 6in. x 100in. roll in a range of thicknesses from 0.001in. to 0.031in. Supplied in a tin.


    Features and Benefits
    • Supplied in a tin for ease
    • Manufactured from steel for durability and effective hold and leveling
    • Available in a range of imperial sizes to suit your needs


    Typical Applications
    • Engineering
    • Construction
    • Carpentry


    Dokumenty produktu
    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Indexa

    EAN

    5036140249783

    ECLASS Code

    20270290

    Liczba rusztów

    1

    Materiał

    Stal

    UNSPSC Code

    31231400