zł502.40
Bez podatku VAT
zł617.95
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Designed with on-the-job needs in mind, Fluke 62 MAX and 62 MAX+ infrared thermometers are everything you’d expect from the experts in measurement tools. Small in size, extremely accurate and very easy to use. IP54 rated for dust and water resistance.
Specifications:
Temperature Range: -30 °C to 500 °C (-22 °F to 932 °F)
Accuracy: ±1.5 °C or ±1.5% of reading, whichever is greater
-10 °C to 0 °C: ±2.0
-30 °C to -10 °C: ±3.0
Response Time: <500 ms (95% of reading)
Spectral Response: 8 to 14 microns
Emissivity 0.10 to 1.00
Optical Resolution: 10:1 (calculated at 90% energy)
Repeatability of Readings: ±0.8% of reading or <±1.0 °C (2 °F), whichever is greater
Battery: AA x1
Battery Life: 10 hours with laser and backlight on
Physical Specifications:
Weight: 255g
Size: 175 x 85 x 75mm
Operating Temperature: 0°C to 50°C (32°F to 122°F)
IP Rating: IP 4 per IEC 60529
EMC: EN 61326-1:2006 EN 61326-2:2006
Compliance: EN/IEC 61010-1: 2001
Laser Safety: FDA and EN 60825-1 Class II
Atrybut | Wartość |
---|---|
Brand | Fluke |
Dodatkowe funkcje: | Podwójne lasery |
Dokładność | ±1.5°°C |
EAN | 0095969620215 |
ECLASS Code | 27200205 |
Nr części MFR | 4130488 |
Typ termometru | Infrared |
UNSPSC Code | 41112212 |
Waga | 255g |
Wybór | 30 to 500°C |
Wymiary | Length 175mmmm |