zł150.20
Bez podatku VAT
zł184.75
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
The Dremel F0130290JF Engraver has a soft ergonomic grip; to ensure that when you're engraving it sits comfortably in a natural hand writing position in your hand, you only need to apply a light pressure to achieve good results.
The five-speed dial selection allows you to tailor the strength of the action to the material you wish to mark at 6,000 strikes per minute. The F0130290JF Engraver is supplied with a carbide steel point and an alphanumeric template to give your engraving that professional look for a clearly marking and protecting your tools and possessions with a uniquely identifiable mark of your choosing.
Supplied with: Carbide steel point and Alphanumeric template.
Atrybut | Wartość |
---|---|
• Typ: | Grawerka |
Brand | Dremel |
EAN | 8710364046867 |
ECLASS Code | 21041301 |
Materiał punktowy | Z końcówką węglikową |
Napięcie | 230V |
Nr części MFR | F0130290JN |
UNSPSC Code | 27112300 |
W zestawie: | Końcówka z węglika spiekanego do grawerowania Szablon liter i cyfr |