zł219.40
Bez podatku VAT
zł269.86
Z VAT
Przegląd
Specyfikacja produktu
Backed with a strong permanent self-adhesive for mounting items onto steel surfaces. This magnetic strip is ideal for many jobs in the factory or warehouse, eliminating drilling or other methods of fixing. Locates on any steel surface making anything magnetic. Available in 3 sizes: 13mm width x 30m, 20mm width x 10m and 50mm width x 10m.
13mm includes premium adhesive backing, 20, 25 and 50mm all have foam adhesive backing which is ideal for smoothing out irregular surfaces.
Atrybut | Wartość |
---|---|
• Typ: | Taśma |
Brand | Beaverswood |
Długość | 10m |
EAN | 5025360160015 |
Kolor | Niebieski |
Nr części MFR | MSSA/20 |
Szerokość | 20mm |
UNSPSC Code | 44111908 |