Kevlar® Sleeves, Cut Resistant, Without Thumb-slot, Yellow (Single)
Dostępne 1 opcje.
Provides level 3 protection against cuts. Available in a choice of lengths between 10" and 24"" and also with thumbhole. Conforms to EN388:2003 134X and EN407:2004 X1XXXX. Kevlar® is a DuPont registered trademark.