Solent Spill Control

Extra Heavy-Duty IBC Spill Pallets

Dostępne 2 opcje.

These extra-heavy-duty rotational moulded IBC (intermediate bulk container) spill pallets are for single or double IBC storage applications. 100% polyethylene construction, they're designed for total flexibility and ease of positioning.

Features and Benefits
• Made from durable polyethylene to protect against the elements and resistance to chemicals and oils
• Available in varying capacities to deal with various sized spills/containers
• Contains spills to prevent accidents and waterway contamination
• Fitted with grids for added support
• Forklift pockets in the base make for easy transport
• Corrosion-free and suitable for containing corrosive chemicals
• Removable decking assists cleaning
• Reusable for a cost-effective solution to spill control and chemical storage