zł760.70
Bez podatku VAT
zł935.66
Z VAT
Przegląd
Specyfikacja produktu
Used for making your own custom sized polythene bags - ideal for making bags from layflat tubing. 2mm wide seal respectively. Available in widths of 200mm, 300mm and 400mm. Adjustable timer controls to suit a wide variety of films from 2x25mu (2x100 gauge) to 2x200mu (2x800 gauge). 400mm bag sealer with cutter illustrated.
Can also be used with polythene bags.
Atrybut | Wartość |
---|---|
• Typ: | Zgrzewarka |
Brand | Pacplus |
Długość | 400mm |
ECLASS Code | 19029103 |
Napięcie | 230V |
Nr części MFR | IS400 |
Seal Width | 400mm |
UNSPSC Code | 44102203 |
WATÓW | 750W |