zł4218.00
Bez podatku VAT
zł5188.14
Z VAT
Przegląd
Specyfikacja produktu
High quality, UK manufactured mobile scissor tables that conform to all the relevant EU regulations. More cost effective than modifying the static equivalent. These tables can be fitted with many extras including roller tops, bellows, ball tops etc. High quality robust construction. Capacities from 125Kg - 1250Kg. Lift heights from 840mm - 2900mm. Table top sizes up to 1000 x 2000mm. Heavy duty arms, bearings & hydraulics. All models fitted with overload valve & slow lowering valve to control the lowering speed. Manual hydraulic & battery electric lifts are available. Nylon bushes at all scissor arm hinge points. One braked castor fitted as standard, both castors have toe guards. Safety cut off (trip bar) on all battery electric models. Each table is issued with operating instructions and a test certificate in conformance with EU standards EN 1570 and BS:5325:1980. Special sizes are also available - Contact your local branch for further details.
Atrybut | Wartość |
---|---|
Brand | Advanced Handling |
Długość | 1030mm |
ECLASS Code | 21070101 |
Nr części MFR | SC-500-S-M |
Rodzaj produktu | Podnośnik nożycowy - ręczny |
Szerokość | 610mm |
Udźwig/Maksymalne obciążenie | 500kg |
UNSPSC Code | 24101504 |
Wysokość | 340 - 900mm |