zł62.30
Bez podatku VAT
zł76.63
Z VAT
Przegląd
Specyfikacja produktu
A useful combination of shelves and garment storage is created by a central partition. One side has three adjustable shelves while the other has a single shelf with hanging rail.
Available in silver/blue, green, red, silver, white or yellow.
Dimensions (H x W x D): 1780 x 915 x 460mm.
Additional shelf is available on Order Code: MTL-405-6440D
Door colours not illustrated in picture, please refer to product title.
Cupboard housing is painted silver.
Available with the following door colours: blue, green, red, silver, white or yellow*.
Please refer to the PDF of the catalogue for Order Codes.
*Other colours available on request.
Atrybut | Wartość |
---|---|
• Typ: | Dodatkowe półki |
Brand | Matlock |
EAN | 5036140381698 |
ECLASS Code | 21100201 |
Głębokość | 460mm |
Nr części MFR | 405644 |
Pasuje do | Matlock Tool Cupboards 890mm x 460mm x 460mm |
Szerokość | 460mm |
UNSPSC Code | 31162501 |