zł822.40
Bez podatku VAT
zł1011.55
Z VAT
Przegląd
Specyfikacja produktu
The Bullfinch No.1365 Unilow Furnace is robustly designed with a wide low frame that gives great stability and safety. It incorporates an advanced design of air intake adjustment to give a wide range of flames from vigorous to soft - and more precise control of the heat. The burner design prevents jets becoming blocked by spillage, stripping, bbq lighters and tile/label removal.
Atrybut | Wartość |
---|---|
Brand | Bullfinch |
Dimensions H x W x D | 230 x 300 x 300mm |
EAN | 5060021490117 |
ECLASS Code | 21089090 |
Gas Consumption*† | 0.9kg/hr |
Heating Output | 43000Btu |
Nr części MFR | 1365 |
Operating Pressure | 1bar |
Rodzaj paliwa | Propan |
UNSPSC Code | 23271501 |